Overhead Shelf for Downtown Privacy Workstation - 35 x 11 x 13", Gray

Store supplies without taking up desk space.
  • Durable laminate surface resists scratches, stains and spills.
  • Display service awards or store binders.
  • Steel brackets hang over top of panel.
  • Fits 62" high Downtown Privacy Workstations.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-10027 Overhead Shelf 35 x 11 x 13" 12 $136 $129  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Actual: 34 3/8 x 11 x 13" (W x D x H)
MATERIAL:
  • Shelf:
    • Surface: Thermally fused laminate
    • Core: Particle board
COMPATIBILITY:
  • Bracket fits 1 5/8" thick panels.
CAPACITY:
  • 27 lbs
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Shelf (Closest Solid Color): PMS 404 C
    • Frame: Cool gray 7 C
SPECIFICATIONS:
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H89 x 28 x 33 cm35 x 11 x 13"
WEIGHT5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 06:49:45 AM; CNWEB25