Plank Foam with Adhesive - Perfed, White, 16 x 16 x 1"

Provides superior long-term cushioning and support for fragile or heavy items.
  • Flexible low-density polyethylene foam is highly resilient, shatter proof and tear resistant.
  • Water, fungi and mold-resistant closed cell foam.
  • Perfed sheets are cut into 4 x 4" squares with peel-and-stick adhesive on one side.
  • FDA compliant for indirect food contact.
MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CUBIC FT.
TEMPERATURE
RANGE
SHEETS/
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-8347 16161" 1.7 lbs. -78° a +101°C
(-110° to +215°F)
10 $117 $108 $100  ADD
MATERIAL:
  • Adhesive: Permanent acrylic
  • Poly-laminated foam
USAGE:
  • Should not be applied directly to products.
    • Apply to the box or carton.
  • Cut with H-1079-C or H-11291-C Foam Hot Knife, band saw or utility knife (may produce rough edges).
QUANTITY:
  • 16 squares per sheet.
SPECIFICATIONSMETRICIMPERIAL
SHEET LENGTH x WIDTH x HEIGHT41 x 41 x 3 cm16 x 16 x 1"
DENSITY/CAPACITIY1 kg1.7 cu. ft. lbs.
TEMP. RANGE-79° to +102°C-110° to +215°F
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:37:51 PM; CNWEB23