Foam Hot Knife

Cuts styrofoam and plank foam.
  • Adjustable temperature control - up to 538°C (1,000°F).
  • Preheats in 15 seconds.
  • 6" straight alloy blade included.
  • 110 volt.
  • Replacement Blades available.
CETL Approved
MODEL
NO.
BLADE
SIZE
WEIGHT PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11291-C 6" 2 lbs. $460 $434  ADD
DIMENSIONS:
  • Length: 12 1/2"
  • Handle Width: 1 1/4"
  • Cord Length: 10'
  • Blade:
    • Overall Length: 6 7/8"
    • Width: 1/2"
    • Thickness: 3/64"
COMPATIBILITY:
  • Works with:
    • EPS foam (Expanded Polystyrene)
    • Polyethylene (plank) foams
  • Not recommended for:
    • Rubber
    • Polyurethane foam
    • Foam with adhesive backing
SPECIFICATIONSMETRICIMPERIAL
BLADE SIZE15 cm6"
WEIGHT1 Kg2 lbs.
PARTS:
  • H-11292 Replacement Blades for Foam Hot Knife
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 11:04:54 PM; CNWEB6