Insert Cards - 1 5⁄8 x 3", White

Use with Uline's vinyl envelopes and label holder strips.
  • Perforated on 8 1/2 x 11" sheets.
  • 60 lb. cardstock.
  • Compatible with laser and inkjet printers.
  • Easy to format Microsoft Word and PDF templates.

Information Option is unavailable; the next option is selected
MODEL
NO.
CARD
SIZE
CARDS/
SHEET
CARDS/
PACK
PRICE
PER PACK
COLOR IN STOCK
SHIPS TODAY
S-6742W 1 5/8 x 3" 8 400 $31 White  ADD
DIMENSIONS:
  • Card Size (Actual): 1 5/8 x 3"
COMPATIBILITY:
  • Works with the following Holders:
SPECIFICATIONSMETRICIMPERIAL
CARD SIZE4 x 8 cm1 5/8 x 3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/17/2026 11:37:24 AM; CNWEB23