Magnetic Vinyl Envelopes - 2 1⁄8 x 3 1⁄2"

Position on racking or machinery. Easy to move from bay to bay.
  • 1 magnetic strip keeps envelopes secure.
  • Works well with barcode systems.
  • Durable non-rip seams.
  • Will not scratch racking.
  • Tough 8 mil vinyl with short-side opening.
  • Insert Cards sold separately.
MODEL
NO.
USABLE SIZE QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-3831 2 1/8 x 3 1/2" 50 $50 $47 $45  ADD
1 magnetic strip per envelope.
DIMENSIONS:
  • Outside: 2 1/2 x 3 3/4"
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: -23° to 66° C (-10° to 150° F)
SPECIFICATIONSMETRICIMPERIAL
USABLE SIZE5 x 9 cm2 1/8 x 3 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 01:31:59 AM; CNWEB5