58 x 43 x 76" 2 Mil Clear Pallet Covers

LARGE GUSSETED BAGS

Keep warehouse dust and dirt off your products.
  • Precut gusseted bags are ideal for use as container liners or pallet and machinery covers.
  • Perforated on a roll for easy dispensing. Linear low density poly.
  • Bags work well as Gaylord and Octagon Bin liners.
MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5+
S-5359 484054" 584376" 50 60 $256 $218 $208  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Width: 58"
  • Roll Diameter: 7"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • BHT Free (Butylated Hydroxy Toluene)
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
RECYCLING: 
  • Recyclable #4
  • Recycling facilities for this product may not exist in all areas. 
USAGE: 
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • FDA/USDA compliant
  • No UV protection.
SPECIFICATIONSMETRICIMPERIAL
FITS PALLET LENGTH x WIDTH x HEIGHT122 x 102 x 137 cm48 x 40 x 54"
COVER WIDTH x DEPTH x HEIGHT147 x 109 x 193 cm58 x 43 x 76"
WEIGHT/ROLL27 kg60 lbs.
ACCESSORIES:
  • H-5121 Shrink Film Dispenser
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:42:08 PM; CNWEB25