2 Mil Poly Tubing Roll - 11" x 3,000'

Cut to length special size bags for odd shaped or extra large products.
  • Roll converts from 1" to 3" core.
  • Eliminates the need to stock an expensive variety of bags.
  • All-virgin film meets FDA and USDA specifications.
  • Use with Poly Tubing Dispenser. Sold separately.
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6 12+
S-3658 11" x 3,000' 54 $270 $256 $241 $225  ADD
DIMENSIONS:
  • Cardboard End Cap Diameter: 14"
RECYCLING:
  • Recyclable #4
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • Amine and Silicone free
  • Latex free
SHELF LIFE:
  • 5 years at room temperature.
TEMPERATURE:
  • 0° - 93° C (32° - 200° F)
 FEATURES:
  • Seamless
  • Grease resistant
USAGE:
  • Cannot be vacuum sealed.
  • Not waterproof.
  • Not microwaveable.
  • Not oil based.
  • Not for use in cleanrooms.
  • Not treated for printing by end-user.
SPECIFICATIONS:
  • Acid free and archival safe.
  • Contains no UV additives. Will yellow after 1 week in the sun.
  • CFIA Accepted
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE28 cm x 914 M11" x 3,000'
WEIGHT/ROLL24 kg54 lbs.
ACCESSORIES:
  • H-28 Poly Tubing Dispenser - 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:36:52 PM; CNWEB5