Polystyrene Sheets - 48 x 96 x 4"

Economical sheets for short-term blocking and bracing.
  • Water-resistant, high-density foam is rigid yet lightweight.
  • Line boxes for added protection on fragile and temperature sensitive shipments.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CUBIC FT.
TEMPERATURE
RANGE
SHEETS/
CTN.
PRICE PER SHEET IN STOCK
SHIPS TODAY
1 CTN. 3 CTNS. 6+ CTNS.
S-23558 48964" 1.0 lbs. -100° to +75°C
(-150° to +167°F)
10 $116 $108 $102 sheets ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
MATERIAL:
  • Virgin EPS (Expanded Polystyrene)
    • Similar to Styrofoam™
  • Flame retardant
COMPATIBILITY:
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
SHEET LENGTH x WIDTH x HEIGHT122 cm x 244 cm x 102 mm48 x 96 x 4"
DENSITY0.02 g/cu. cm1 lbs./cu. ft.
TEMP. RANGE-101° to +75°C-150° to +167°F
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:37:53 PM; CNWEB23