simplehuman® Trash Liners - Code P

Custom fit simplehuman® liners are your can's perfect match.
MODEL
NO.
LINER
CODE
SIZE
W x H
CAPACITY QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 4+
S-23528 P 24 x 31" 16 Gallon 60 $40 $39  ADD
DIMENSIONS: 
  • Actual: 23.6 x 31.4"
CAPACITY:
  • 50 - 60 Litres
  • US Gallon
THICKNESS: 
  • 1 mil 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H61 x 79 cm24 x 31"
CAPACITY61 L16 gal.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/14/2026 11:07:48 PM; CNWEB25