SIMPLEHUMAN® Open Top Stainless Steel Trash Can - Half-Round, 16 Gallon

Saves space, fits tight to wall. Use in entryways and breakrooms.
  • Wide opening for touch-free toss and go waste disposal.
  • Smudge-proof brushed stainless steel always looks clean.
  • Use recommended SIMPLEHUMAN® P Liners.
2 YEAR WARRANTY
MODEL
NO.
STYLE DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4454 Half-Round 16 Gallon 13 x 19 x 30" 17 $249 $243  ADD
DIMENSIONS:
  • Lid: 18 1/4 x 13 x 6" (L x W x H )
  • Opening: 12 1/2 x 7 3/4" (L x W)
  • Base: 17 1/4 x 12 1/4 x 26" (L x W x H) 
MATERIAL:
  • .7 mm stainless steel
CAPACITY:
  • 60 L
  • US Gallon
STYLE:
  • No rigid liner.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION61 L16 gal.
SIZE L x W x H33 x 48 x 76 cm13 x 19 x 30"
WEIGHT8 kg17 lbs.
ACCESSORIES:
  • S-11676 Uline Industrial Trash Liners - 20-30 Gallon, 1.2 Mil, Black
  • S-7681 Uline Industrial Trash Liners - 20-30 Gallon, 1.2 Mil, Clear
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/03/2026 07:46:33 PM; CNWEB5