Pallet Collars - 48 x 40 x 8"

Create a custom-depth crate on your pallet in minutes. Go high or low.
  • Recommended for heavy parts or equipment.
  • Export certified. Meets ISPM 15 requirements.
  • 8" tall pallet collars stack easily to your desired height.
  • 3/4" wood and steel hinges provide maximum protection.
  • Assemble without tools, nails or screws. Folds flat.
  • Use with Heat Treated Wood Pallets and Lid sold separately
SOLD IN MULTIPLES OF 2
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
STACKING
STRENGTH
WT.
(LBS.)
PRICE PER COLLAR IN STOCK
SHIPS TODAY
2 6 18+
S-18394 48 x 40 x 8" 1,250 lbs. 15,000 lbs. 22 $102 $96 $91 collars ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Inside: 46 1/2 x 38 1/2"
COMPATIBILITY: 
  • Other Compatible Pallets: 
CAPACITY:
  • Note: One collar is (4) boards & (4) steel hinges.
    • 1 Collar: 1,250 lbs
    • 2 Collars: 2,500 lbs
    • 3 Collars: 3,000 lbs
    • 4 Collars: 3,500 lbs
    • 5 Collars: 4,000 lbs
SPECIFICATIONS:
  • Not UN Certified.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT122 x 102 x 20 cm48 x 40 x 8"
WEIGHT CAPACITY567 kg1,250 lbs.
STACKING STRENGTH6803 kg15,000 lbs.
WEIGHT10 kg22 lbs.
ACCESSORIES:
  • S-18395 Pallet Collar Lid - 48 x 40"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/13/2026 03:33:15 PM; CNWEB5