Heavy Duty Nestable Pallet - 48 x 40"

Tough, durable structural foam pallet. Reusable.
  • 4-way forklift access.
  • Stack 38 pallets in 8 feet.
  • Drain holes in deck and feet keep loads dry.
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
FLOOR FORK 1 5 10+
H-6096 48 x 40" 30,000 lbs. 4,000 lbs. 34 lbs. $123 $121 $118  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 5.8"
  • Additional dimensions in the Instructions.
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -29° to 71° C (-20° to 160° F)
CAPACITY:
  • Weight capacity is based on evenly distributed loads.
SPECIFICATIONS:
  • Exempt from ISPM 15 for international shipments (only applies to wood pallets).
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W122 x 102 cm48 x 40"
Floor Weight Capacity13,608 kg30,000 lbs.
Fork Weight Capacity1,814 Kg4,000 lbs.
Shipping Weight15 kg34 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 11:55:39 AM; CNWEB5