Jumbo Kraft Mailing Tubes with End Caps - 8 x 72", .125" thick

Sturdy, oversized tubes protect against tears and creases.
  • Ideal for auto parts, construction materials, art prints, banners and charts.
  • Plastic end caps included.
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAMETER
USABLE
LENGTH
THICK-
NESS
TUBES/
CTN.
LBS./
CTN.
PRICE PER TUBE IN STOCK
SHIPS TODAY
10 100 250 500 1,000+
S-14051 8" 72" .125 10 70 $33.64 $32.46 $31.82 $31.15 $30.02  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside: 8 1/4 x 73" (D x L)
SIZE:
  • Order a size larger if item is close to the Usable Length listed in the chart. 
  • Usable length is measured with the caps inserted.
WEIGHT:
  • Includes 2 end caps per tube.
RECYCLING:
  • Recycled Content:
    • Post-consumer: 70 - 100% 
    • Secondary: 0 - 30%
USAGE:
  • To cut tubes to desired size, a hacksaw is recommended.
  • H-308 Plier Stapler with 3/8" staples can be used to staple caps to tubes.
SPECIFICATIONS:
  • Not acid free.
  • Not FDA compliant for direct food contact.
SHIPPING:
  • Address Labels:
    • Place label horizontally with each end of the label pointing toward the end of the tube.
    • Make sure shipping barcodes are easily scannable.
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIAMETER20 cm8"
USABLE LENGTH183 cm72"
THICKNESS3.18 mm.125"
WEIGHT/CARTON32 kg70 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:07:57 PM; CNWEB25