51 x 48 x 75" 1 Mil Clear Pallet Covers

LARGE GUSSETED BAGS

Keep warehouse dust and dirt off your products.
  • Precut gusseted bags are ideal for use as container liners or pallet and machinery covers.
  • Perforated on a roll for easy dispensing. Linear low density poly.
  • Bags work well as Gaylord and Octagon Bin liners.
MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5+
S-13541 484851" 514875" 100 53 $225 $202 $189  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Width: 51"
  • Roll Diameter: 7"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • BHT Free (Butylated Hydroxy Toluene)
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
RECYCLING: 
  • Recyclable #4
  • Recycling facilities for this product may not exist in all areas. 
USAGE: 
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • FDA/USDA compliant
  • No UV protection.
SPECIFICATIONSMETRICIMPERIAL
FITS PALLET L x W x H122 x 122 x 130 cm48 x 48 x 51"
COVER W x D x H130 x 122 x 191 cm51 x 48 x 75"
WEIGHT/ROLL24 kg53 lbs.
ACCESSORIES:
  • H-5121 Shrink Film Dispenser
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:38:40 PM; CNWEB23