Plank Foam without Adhesive - Non-Perfed, White, 48 x 96 x 1"

Provides superior long-term cushioning and support for fragile or heavy items.
  • Flexible low-density polyethylene foam is highly resilient, shatter proof and tear resistant.
  • Water, fungi and mold-resistant closed cell foam.
  • FDA compliant for indirect food contact.
  • Non-perfed sheets, no adhesive.
MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CUBIC FT.
TEMPERATURE
RANGE
SHEETS/
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-12855 48961" 1.7 lbs. -78° a +101°C
(-110° to +215°F)
2 $158 $149 $140  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Poly-laminated foam
USAGE:
  • Cut with H-1079-C  or H-11291-C Foam Hot Knife, band saw or utility knife (may produce rough edges).
  • Pieces can be attached together with spray adhesive.
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE L x W x H122 x 244 x 3 cm48 x 96 x 1"
DENSITY/CAPACITIY1 kg1.7 cu. ft. lbs.
TEMPERATURE RANGE-79° to +102°C-110° to +215°F
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 11:17:55 PM; CNWEB5