Custom Kraft Mailing Tubes with End Caps - 2 x 10"

SHIPS IN 1-3 BUSINESS DAYS

Fast, Easy - Find your size and price.
  • Lead time - Uline ships in 1-3 business days. If ordered by 2PM CST.
  • Plastic end caps included.
  • Other custom sizes; call for quote.
  • Returns accepted for damaged or defective items only.
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAMETER
USABLE
LENGTH
THICK-
NESS
TUBES/
CTN.
PRICE PER TUBE ADD TO
CART
250 500 1,000+
S-11969 2" 10" .060" 50 $1.13 each any carton quantity  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Outside: 2.14 x 11" (D x L)
RECYCLING:
  • Recycled Content: 100%
APPEARANCE:
  • Uline name is printed on the inside.
    • Exception: 1" diameter tubes are plain on the inside.
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIAMETER5 cm2"
USABLE LENGTH25 cm10"
THICKNESS1.52 mm.060"
PARTS:
  • S-1365W Plastic End Caps - 2", White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
02/22/2026 12:41:04 PM; CNWEB23