Air Purifier - 135 Sq. Ft.

VORNADO®


Sleek and quiet. Improves air quality in your office or shop.
  • Carbon and HEPA filters remove odors and 99.97% of airborne particles.
  • Filter replacement indicators.
  • Continuously cycles air throughout room.
  • 3 speeds. Compact size for smaller spaces.
  • Carbon and HEPA filters included.
ETL/C-ETL Listed
MODEL
NO.
DIMENSIONS
W x H x D
ROOM SIZE CFM AMPS WATTS VOLTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8650 131811" 135 sq. ft. 85-125 0.5 62 120 10 $216 $208  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Actual: 13.2 x 17.7 x 10.85" (W x H x D)
  • Cord (Length): 6'
FEATURES:
  • Touch controls
  • HEPA filter removes 99.7% of airborne particles down to 0.3 micron size.
  • Carbon filter captures odor particles and acts as pre-filter capturing larger particles.
USAGE:
  • For best results, position the front of the unit towards the center of the room.
    • Leave at least 6" away from walls on all sides.
  • Filter Replacement:
    • HEPA filter replacement indicator illuminates after 9,000 hours run time.
      • Recommended replacement every 12 - 18 months.
    • Carbon filter replacement indicator illuminates after 4,000 hours run time.
      •  Recommended replacement every 3 - 6 months.
    • Replacement times based on average use.
      • If using in a demanding environment, filters may need to be changed more often.
      • In less polluted environments, filters may extend beyond the notification.
SPECIFICATIONS:
  • 60 Hz
  • CADR (Clean Air Delivery Rate):
    • Smoke: 142
    • Dust: 152
    • Pollen: 170
  • Decibel Rating:
    • Low: 36 dB
    • Medium: 43 dB
    • High: 49 dB
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H x D33 x 46 x 28 cm13 x 18 x 11"
ROOM SIZE12.5 sq. M135 sq. ft.
VOLUME2.4 - 3.5 cu. M/min.85 - 125 CFM
WEIGHT5 kg10 lbs.
PARTS:
  • H-8652 Air Purifier Replacement Carbon Filter
  • H-8653 Air Purifier Replacement HEPA Filter
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/03/2026 09:22:53 AM; CNWEB5