Pelican™ 1620 Equipment Case

World's toughest equipment cases trusted by military and law enforcement personnel.
  • Wheels and retractable handle for easy transport.
  • Crushproof protection against impact, vibration and shock.
  • Lockable latches protect your valuables.
  • Watertight with neoprene o-ring.
  • Automatic purge valve adjusts for pressure changes.
  • Pick N Pluck™ pre-scored foam padding for perfect, customized fit.
LIFETIME WARRANTY
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
PELICAN
MODEL
SUGGESTED
USE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7696 211612" 252014" 1620 Computers
and Equipment
25 $607 $572  ADD
DIMENSIONS:
  • Actual:
    • Inside: 21.48 x 16.42 x 12.54" (L x W x H)
    • Outside: 24.76 x 19.57 x 13.90" (L x W x H)
  • Total Depth: 12.54"
    • Bottom: 10.53"
    • Lid: 2.01"
  • Padlock Hole (Diameter): 0.31"
MATERIAL:
  • Case: Polypropylene
  • Foam: 1.3 lb Polyurethane
  • Latch: ABS
  • O-Ring: Polymer
  • Pins: Stainless steel
TEMPERATURE:
  • Minimum: -40° to 99° C (-40° to 210° F)
CAPACITY:
  • Internal Volume: 2.56 cu ft
WEIGHT:
  • Weight with Foam: 24.62 lbs
  • Weight without Foam: 21.20 lbs
USAGE: 
  • Removable foam 
SPECIFICATIONS:
  • Meets:
    • IP67
    • MIL C-4150J
    • STANAG 4280
    • Def Stan 81-41
    • ATA 300
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIM L x W x H53 x 41 x 30 cm21 x 16 x 12"
OUTSIDE DIM L x W x H64 x 51 x 36 cm25 x 20 x 14"
WEIGHT11 kg25 lbs.
PARTS:
  • S-22998 Replacement Foam Set for Pelican™ 1620 Equipment Case
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/20/2025 06:30:54 AM; CNWEB3