Pelican™ 1610 Equipment Case

World's toughest equipment cases trusted by military and law enforcement personnel.
  • Wheels and retractable handle for easy transport.
  • Crushproof protection against impact, vibration and shock.
  • Lockable latches protect your valuables.
  • Watertight with neoprene o-ring.
  • Automatic purge valve adjusts for pressure changes.
  • Pick N Pluck™ pre-scored foam padding for perfect, customized fit.
LIFETIME WARRANTY
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
PELICAN
MODEL
SUGGESTED
USE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7695 211610" 252012" 1610 Computers
and Equipment
22 $557 $524  ADD
DIMENSIONS:
  • Actual:
    • Inside: 21.78 x 16.69 x 10.62" (L x W x H)
    • Outside: 24.83 x 19.69 x 11.88" (L x W x H)
  • Total Depth: 10.62"
    • Bottom: 8.57"
    • Lid: 2.05"
  • Padlock Hole (Diameter): 0.31"
MATERIAL:
  • Case: Polypropylene
  • Foam: 1.3 lb Polyurethane
  • Latch: ABS
  • O-Ring: Polymer
  • Pins: Stainless steel
TEMPERATURE:
  • Minimum: -40° to 99° C (-40° to 210° F)
CAPACITY:
  • Internal Volume: 2.23 cu ft
WEIGHT:
  • Weight with Foam: 22.3 lbs
  • Weight without Foam: 19.5 lbs
USAGE: 
  • Removable foam 
SPECIFICATIONS:
  • Meets:
    • IP67
    • MIL C-4150J
    • STANAG 4280
    • Def Stan 81-41
    • ATA 300
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIM L x W x H53 x 41 x 25 cm21 x 16 x 10"
OUTSIDE DIM L x W x H64 x 51 x 30 cm25 x 20 x 12"
WEIGHT10 kg22 lbs.
PARTS:
  • S-22997 Replacement Foam Set for Pelican™ 1610 Equipment Case
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/20/2025 07:06:32 AM; CNWEB23