Vornado® Tower Fan

Portable and quiet. Use anywhere, from packing stations to the front office.
  • Quiet V-Flow™ circulator moves air up to 80 feet.
  • Oscillating fan with 4 speeds. Programmable timer up to 8 hours.
  • Touch-button or remote control operation.
  • 6' power cord. 120 Volts.
C-ETL Approved
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SPEEDS
CFM AMPS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7054-C 12 x 32 x 12" 4 855-1824 0.6 11 $197 $183  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
FEATURES:
  • Remote control uses one 2032 battery (included).
  • Open motor
USAGE:
  • Not moisture or water resistant.
SPECIFICATIONS:
  • 75 W
  • 2.5 amp fuse in plug
  • 2-Prong plug
  • Decibel Rating:
    • Low: 36 dB
    • Low/Med: 43 dB
    • Med/High: 50 dB
    • High: 56 dB
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H x D30 x 81 x 30 cm12 x 32 x 12"
VOLUME5-11 cu. M/min855-1824 CFM
WEIGHT5 Kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 10:30:41 PM; CNWEB6