Cabinet Dolly - 48 x 24", Tan

Move cabinets with ease.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS CABINET
W x D
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-2463T 48 x 24" 1,000 39 $160 $153  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall Height Including Lip: 6 1/2"
  • Lip of Tray: 1 5/16"
THICKNESS:
  • 16 gauge   
TEMPERATURE:
  • -5° to 80° C (23° - 176° F)
COMPATIBILITY:
  • Only Compatible with:
Clear-View CabinetH-3594
Electronic Storage CabinetH-6314
Storage CabinetsH-1871
H-3619
Ventilated Storage CabinetH-7815
Wardrobe CabinetH-5280
 
  • Not Compatible with:
Bin Storage CabinetsH-2487
H-2488
H-4449
Clear-View Bin Storage CabinetsH-8482
H-8483
Heavy-Duty Welded Storage CabinetH-7643
Heavy-Duty Welded Storage Cabinet with DrawersH-8504
Stainless Steel Storage CabinetH-5589
Welded Storage CabinetH-4460
SPECIFICATIONSMETRICIMPERIAL
FITS CABINET W x D122 x 61 cm48 x 24"
CAPACITY454 kg1,000 lbs.
WEIGHT18 kg39 lbs.
PARTS:
  • H-4005 Polypropylene Caster for Storage Cabinet Dollies - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 01:20:28 AM; CNWEB3