Plastic Platform Truck with Polyolefin Wheels - 30 x 60"

Virtually maintenance free. Use in any office, warehouse or shop.
  • Solid plastic deck won't warp, chip, dent or rust.
  • Rounded corners protect walls and furniture.
  • 8" casters: 2 swivel, 2 rigid.
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10926BL 30 x 60" 2,000 lbs. Polyolefin 86 $610 $582  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Height:
    • Floor to Bottom of Deck: 9 1/2"
    • Floor to Top of Deck: 12 1/2"
    • Handle (Top of Deck to Top of Handle): 28"
  • Steel Platform Reinforcements (2): 1 1/2 x 1"
MATERIAL:
  • Handle: Powder coated steel
  • Deck: HDPE Foam (High Density Polyethylene)   
FEATURES:
  • Removable handle
    • Can be permanent by tightening bolts.
REPLACEMENT CASTERS:
COMPATIBLE CASTERS: (Hardware not included.)
5" PolyurethaneRigid: H-4230
Swivel: H-4231
Swivel with Brake: H-4232
6" PolyolefinH-3322
6" PolyurethaneH-4942
6" RubberH-3326
6" SteelH-2112*
8" PolyurethaneH-4943
8" PneumaticH-3328
Gray Kit: H-2505CASKIT*
Black Kit:  H-2473CASKIT*
8" RubberH-3327
H-2530-SWVL
H-2530RIGID
10" PneumaticH-3329
*Hardware included
SPECIFICATIONSMETRICIMPERIAL
DECK SIZE W x L76 x 152 cm30 x 60"
LOAD CAPACITY907 kg2,000 lbs.
WEIGHT39 kg86 lbs.
PARTS:
  • H-3323R Heavy Duty Polyolefin Caster - Rigid, 8 x 2"
  • H-3323S Heavy Duty Polyolefin Caster - Swivel, 8 x 2"
  • H-3323SWB Heavy Duty Polyolefin Caster - Swivel with Brake, 8 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/19/2025 10:30:18 PM; CNWEB23