Heavy Duty Polyolefin Caster - Swivel, 8 x 2"

FOR PLATFORM TRUCKS

Keep platform, u-boat and panel trucks rolling smoothly with replacement casters.
  • Swivel casters have hardened double-ball raceways.
  • Withstands harsh indoor and outdoor use.
  • Slotted bolt hole spacing of
    2 5/8 x 3 5/8" to 3 x 3"
    .

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAP.
(LBS.)
SIZE
DIAM. x W
OVERALL
HEIGHT
FITS ULINE
TRUCK
PRICE EACH (MIN. 2) STYLE IN STOCK
SHIPS TODAY
2 4+
H-3323S Swivel 900 8 x 2" 1/2" H-10926 $40 $39  ADD
DIMENSIONS:
  • Bolt Hole Diameter: 3/8"
THICKNESS:
  • Plate: 0.21"
MATERIAL:
  • Frame: Zinc plated steel (Resists rust & corrosion)
TEMPERATURE:
  • Operating: -29° to 82° C (-20° to 180° F)
FEATURES:
  • Bearing Type: Roller
  • Wheel Hardness: 65 (Shore D Scale)
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
CAPACITY408 kg900 lbs.
SIZE DIAM x W203 mm x 48 mm8 x 2"
OVERALL HEIGHT24 cm9 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/26/2026 05:26:08 PM; CNWEB3