Scales
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
Scales
>
Scale Accessories
>
Calibration Weights
More Images
Calibration Weights
Accurately calibrate trip balances, industrial and platform scales.
Weights meet ASTM Class 5, 6 or 7 (formerly NIST
Class F).
Stainless Steel Cylindrical Weights
- Used in the food, beverage and pharmaceutical industries.
Cast Iron Handle Weights
- Used for larger scales. Grip handle for easy placement. Chip resistant finish resists corrosion.
NIST Traceable Certificate
- Used to meet ISO standards in research and quality control labs.
CALIBRATION WEIGHTS - GRAMS
WEIGHT
WEIGHT W/ NIST TRACEABLE CERTIFICATE
MODEL
NO.
DESCRIPTION
WEIGHT
CLASS
PRICE
EACH
ADD TO
CART
MODEL
NO.
PRICE
EACH
ADD TO
CART
S-24782
Stainless
Steel
100 g
5
$77
ADD
▪
S-24785
$140
ADD
S-24783
200 g
92
ADD
▪
S-24786
177
ADD
S-24784
500 g
115
ADD
▪
S-24787
200
ADD
▪
DROP SHIPS FROM ULINE TORONTO
CALIBRATION WEIGHTS - LBS.
WEIGHT
WEIGHT W/ NIST TRACEABLE CERTIFICATE
MODEL
NO.
DESCRIPTION
WEIGHT
CLASS
PRICE
EACH
ADD TO
CART
MODEL
NO.
PRICE
EACH
ADD TO
CART
S-15287
Stainless
Steel
1 lb.
5
$94
ADD
▪
S-20642
$197
ADD
S-15288
2 lbs.
108
ADD
▪
S-20643
215
ADD
S-15289
5 lbs.
215
ADD
▪
S-20644
341
ADD
S-15290
Cast Iron
10 lbs.
7
128
ADD
▪
S-20645
254
ADD
S-15291
20 lbs.
6
166
ADD
▪
S-20878
291
ADD
S-22450
25 lbs.
217
ADD
▪
S-22452
347
ADD
S-22451
50 lbs.
247
ADD
▪
S-22453
375
ADD
▪
DROP SHIPS FROM ULINE TORONTO
CALIBRATION WEIGHTS - KG.
WEIGHT
WEIGHT W/ NIST TRACEABLE CERTIFICATE
MODEL
NO.
DESCRIPTION
WEIGHT
CLASS
PRICE
EACH
ADD TO
CART
MODEL
NO.
PRICE
EACH
ADD TO
CART
S-15292
Stainless
Steel
1 kg
5
$126
ADD
▪
S-20879
$209
ADD
S-15293
2 kg
215
ADD
▪
S-20880
333
ADD
S-15294
5 kg
355
ADD
▪
S-20881
475
ADD
S-15295
Cast Iron
10 kg
6
215
ADD
▪
S-20882
333
ADD
S-15296
20 kg
244
ADD
▪
S-20883
364
ADD
S-24788
25 kg
298
ADD
▪
S-24789
420
ADD
▪
DROP SHIPS FROM ULINE TORONTO
< Back to Mobile Site
05/13/2026 02:19:32 PM; D
CNWEB5
close