Fans and HVAC
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
Fans and HVAC
>
Evaporative Coolers
>
Portacool® Apex™ Evaporative Coolers
Portacool
®
Apex
™
Evaporative Coolers
INDOOR/OUTDOOR
Portable, temporary "swamp" coolers lower air temperature.
Recommended for stage events, hospitality tents and auto repair shops.
Built-in water tank for portable cooling or connect to a garden hose for all-day use.
Wi-Fi connectivity for remote monitoring and adjustments via smartphone.
Durable, leakproof polyethylene housing.
Variable speed control. Digital display. 120 Volts.
Heavy-duty polyolefin casters: 4 swivel, 2 locking.
Low water level safety shutoff.
1 set of evaporative pads included
ETL/C-ETL listed.
EVAPORATIVE COOLERS
1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SIZE
COOLING
CAPACITY
HP
CFM
AMPS
WATER
CAPACITY
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-11564
42
x
58
x
27"
19"
1,200 sq. ft.
1/3
4,000
5.0
40 gal.
134
$4,098
ADD
H-11565
63
x
78
x
33"
36"
4,000 sq. ft.
3/4
13,250
9.0
55 gal.
220
5,968
ADD
H-11566
77
x
88
x
40"
48"
6,500 sq. ft.
1
1
/
5
22,000
14.7
66 gal.
290
7,837
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
REPLACEMENT PAD SET
MODEL
NO.
FITS ULINE
MODEL
FITS PORTACOOL
MODEL
QTY./
SET
WT.
(LBS.)
PRICE PER SET
ADD TO
CART
1
2+
H-11567
H-11564
Apex
1200
4
12
$273
$266
ADD
▪
H-11568
H-11565
Apex
4000
7
33
920
905
ADD
▪
H-11569
H-11566
Apex
6500
8
49
1,331
1,309
ADD
▪
SHIPS VIA MOTOR FREIGHT
VINYL COVERS
MODEL
NO.
FITS ULINE
MODEL
FITS PORTACOOL
MODEL
DIMENSIONS
W x H x D
PRICE
EACH
ADD TO
CART
H-11570
H-11564
Apex
1200
24
x
55
x
40"
$180
ADD
H-8661
H-11565
Apex
4000
33
x
75
x
64"
194
ADD
H-8662
H-11566
Apex
6500
39
x
85
x
78"
280
ADD
< Back to Mobile Site
06/16/2026 07:21:57 PM; D
CNWEB24
close