Fans and HVAC
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
Display Fixtures
>
Urban Pipe Collection
Urban Pipe Collection
Upscale, industrial-style clothing racks inspired by New York’s Garment District.
1 1/4" plumbing pipe in dark gray finish.
Wall Unit
- Turns walls into full length merchandising displays. Includes two 96" slotted wall posts, 48" hangrail and two black melamine shelves with brackets.
Étagère
- Perfect size for tight spaces. Dark brown, 11/16" wood-grain melamine shelves. 5 shelves included, adjust in 3" increments.
Nesting Tables
- Dark brown, 1 1/2" wood-grain melamine tops. Tables nest together for layered display or use separately.
Clothing Racks
- Adjustable height with locking twist knobs.
3 3/8"
casters: 2 locking.
URBAN PIPE COLLECTION
MODEL
NO.
DESCRIPTION
SIZE
W x D x H
SHELF
CAPACITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-6355
Wall Unit
48
x
19
x
96"
135 lbs.
78
$596
$582
ADD
H-12249
Étagère
18
x
18
x
60"
175 lbs.
61
573
559
ADD
H-11308
Small Table
48
x
24
x
24"
200 lbs.
51
476
462
ADD
▪
H-11309
Large Table
62
x
34
x
32"
74
649
635
ADD
▪
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
URBAN PIPE CLOTHING RACKS
MODEL
NO.
DESCRIPTION
HEIGHT
LENGTH
CAPACITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-5816
Single Rail
44-72"
41"
450 lbs.
37
$297
$283
ADD
H-6958
60"
39
366
345
ADD
H-5817
Double Rail
50-78"
50"
58
497
483
ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER
URBAN PIPE STRAIGHT ARM CLOTHING RACKS
MODEL
NO.
DESCRIPTION
HEIGHT
ARM
LENGTH
CAPACITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-12253
2-Way
44-72"
13"
200 lbs.
23
$269
$255
ADD
H-12256
4-Way
48-72"
16"
43
428
414
ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
URBAN PIPE ROUND CLOTHING RACK
MODEL
NO.
DESCRIPTION
HEIGHT
RACK
CAPACITY
DIAMETER
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-12257
Round
45-67"
225 lbs.
36"
47
$497
$483
ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
URBAN PIPE ROUND CLOTHING RACK TOPPER
MODEL
NO.
DESCRIPTION
CAPACITY
DIAMETER
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-12258
Wood Melamine Topper
50 lbs.
30"
13
$80
$76
ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
< Back to Mobile Site
06/21/2026 08:04:09 PM; D
CNWEB5
close