Cube Boxes

Choose these popular sizes for round, cubic or odd-shaped items.
  • Order by 6 pm for same day shipping.
  • Ships flat for freight and storage savings.
  • Quantity quotes available.

200 LB. TEST CUBE CORRUGATED BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
25 100 250 500 1000+
  S-13287      333" $.51 $.50 $.48 $.46 $.43 25 / 3000 2  ADD
  S-4040      444" .44 .44 .44 .44 .44 25 / 2500 3  ADD
  S-4050      555" .56 .56 .56 .56 .56 25 / 1800 5  ADD
  S-4062      666" .61 .61 .61 .61 .61 25 / 1800 7  ADD
  S-4315      777" .84 .84 .84 .84 .84 25 / 900 10  ADD
  S-4084      888" .91 .91 .91 .91 .91 25 / 900 12  ADD
  S-4094      999" 1.13 1.13 1.13 1.13 1.13 25 / 600 16  ADD
  S-4105    101010" 1.16 1.16 1.16 1.16 1.16 25 / 500 19  ADD
  S-4316    111111" 2.29 2.03 1.98 1.71 1.64 25 / 500 22  ADD
  S-4125    121212" 1.50 1.50 1.50 1.50 1.50 25 / 500 27  ADD
  S-4317    131313" 2.05 2.05 2.05 2.05 2.05 25 / 500 31  ADD
  S-4142    141414" 2.37 2.37 2.37 2.37 2.37 25 / 250 38  ADD
  S-4318    151515" 2.71 2.71 2.71 2.71 2.71 25 / 250 41  ADD
  S-4166    161616" 2.97 2.97 2.97 2.97 2.97 25 / 125 47  ADD
  S-4172    171717" 5.29 4.68 4.30 3.91 3.69 25 / 150 53  ADD
  S-4185    181818" 3.71 3.71 3.71 3.71 3.71 20 / 120 48  ADD
  S-4860    191919" 6.03 5.50 5.35 4.87 4.56 10 / 120 27  ADD
  S-4201    202020" 4.81 4.81 4.81 4.81 4.81 10 / 120 29  ADD
S-14288    212121" 7.64 7.05 6.58 6.14 5.64 15 / 150 46  ADD
S-4319    222222" 5.73 5.73 5.73 5.73 5.73 10 / 120 34  ADD
S-20542    232323" 9.03 8.42 7.92 7.34 6.85 10 / 150 38  ADD
S-4247    242424" 7.06 7.06 7.06 7.06 7.06 10 / 120 42  ADD
S-4699    252525" 9.49 9.20 9.03 8.67 8.00 10 / 120 45  ADD
S-4190    262626" 11.09 10.58 10.02 9.45 8.85 10 / 120 49  ADD
S-4742    272727" Overstock SALE!  $9.00 5 / 120 25  ADD
S-4433    282828" 13.34 12.31 11.56 11.26 10.66 5 / 120 28  ADD
S-4366    303030" 15.35 14.13 13.28 12.95 12.22 5 / 120 33  ADD
S-4434    323232" 16.93 16.09 15.48 14.67 14.19 5 / 120 37  ADD
S-4193    363636" 15.35 15.35 15.35 15.35 15.35 10 / 120 92  ADD
  SHIPS VIA MOTOR FREIGHT
04/03/2026 06:45:38 AM; D CNWEB3