Fans and HVAC
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
Corrugated Boxes
>
Cube Boxes
Enlarge & Video
Cube Boxes
Choose these popular sizes for round, cubic or odd-shaped items.
Order by 6 pm for same day shipping.
Ships flat for freight and storage savings.
Quantity quotes available.
200 LB. TEST CUBE CORRUGATED BOXES
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
PRICE PER BOX
BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
25
100
250
500
1000+
S-13287
3
x
3
x
3"
$.51
$.50
$.48
$.46
$.43
25
/
3000
2
ADD
S-4040
4
x
4
x
4"
.44
.44
.44
.44
.44
25
/
2500
3
ADD
S-4050
5
x
5
x
5"
.56
.56
.56
.56
.56
25
/
1800
5
ADD
S-4062
6
x
6
x
6"
.61
.61
.61
.61
.61
25
/
1800
7
ADD
S-4315
7
x
7
x
7"
.84
.84
.84
.84
.84
25
/
900
10
ADD
S-4084
8
x
8
x
8"
.91
.91
.91
.91
.91
25
/
900
12
ADD
S-4094
9
x
9
x
9"
1.13
1.13
1.13
1.13
1.13
25
/
600
16
ADD
S-4105
10
x
10
x
10"
1.16
1.16
1.16
1.16
1.16
25
/
500
19
ADD
S-4316
11
x
11
x
11"
2.29
2.03
1.98
1.71
1.64
25
/
500
22
ADD
S-4125
12
x
12
x
12"
1.50
1.50
1.50
1.50
1.50
25
/
500
27
ADD
S-4317
13
x
13
x
13"
2.05
2.05
2.05
2.05
2.05
25
/
500
31
ADD
S-4142
14
x
14
x
14"
2.37
2.37
2.37
2.37
2.37
25
/
250
38
ADD
S-4318
15
x
15
x
15"
2.71
2.71
2.71
2.71
2.71
25
/
250
41
ADD
S-4166
16
x
16
x
16"
2.97
2.97
2.97
2.97
2.97
25
/
125
47
ADD
S-4172
17
x
17
x
17"
5.29
4.68
4.30
3.91
3.69
25
/
150
53
ADD
S-4185
18
x
18
x
18"
3.71
3.71
3.71
3.71
3.71
20
/
120
48
ADD
S-4860
19
x
19
x
19"
6.03
5.50
5.35
4.87
4.56
10
/
120
27
ADD
S-4201
20
x
20
x
20"
4.81
4.81
4.81
4.81
4.81
10
/
120
29
ADD
▪
S-14288
21
x
21
x
21"
7.64
7.05
6.58
6.14
5.64
15
/
150
46
ADD
▪
S-4319
22
x
22
x
22"
5.73
5.73
5.73
5.73
5.73
10
/
120
34
ADD
▪
S-20542
23
x
23
x
23"
9.03
8.42
7.92
7.34
6.85
10
/
150
38
ADD
▪
S-4247
24
x
24
x
24"
7.06
7.06
7.06
7.06
7.06
10
/
120
42
ADD
▪
S-4699
25
x
25
x
25"
9.49
9.20
9.03
8.67
8.00
10
/
120
45
ADD
▪
S-4190
26
x
26
x
26"
11.09
10.58
10.02
9.45
8.85
10
/
120
49
ADD
▪
S-4433
28
x
28
x
28"
13.34
12.31
11.56
11.26
10.66
5
/
120
28
ADD
▪
S-4366
30
x
30
x
30"
15.35
14.13
13.28
12.95
12.22
5
/
120
33
ADD
▪
S-4434
32
x
32
x
32"
16.93
16.09
15.48
14.67
14.19
5
/
120
37
ADD
▪
S-4193
36
x
36
x
36"
15.35
15.35
15.35
15.35
15.35
10
/
120
92
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
06/04/2026 12:05:32 PM; D
CNWEB3
close