Work Platforms

Extra-large platform fits up to 2 people, toolboxes and tools.
  • 50° incline. Easily walk down steps facing forward.
  • Rubber pads secure to floor to prevent forward movement.
  • Step-and-release pedal to move ladder.
  • Serrated steps and platform.
  • 800 lb. capacity.
  • Drop ships fully assembled from Toronto in five days.

WORK PLATFORMS

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
PLATFORM
W x D
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-1947 3 30" 72" 36 x 38" 800 lbs. 46 x 64" 105 $1,932 $1,853  ADD
 H-1948 4

40"

82" 46 x 73" 124 2,059 1,971  ADD
 H-1949 5

50"

92" 46 x 82" 143 2,216 2,118  ADD
 H-9315* 6

60"

102" 46 x 90" 162 2,540 2,437  ADD
 H-9316* 7

70"

112" 46 x 98" 181 2,868 2,764  ADD

  * SHIPS UNASSEMBLED
06/02/2026 12:28:16 PM; D CNWEB25