Work Platform - 6 Steps

Extra-large platform fits 2 people, toolboxes and tools.
  • 50° incline. Easily walk down steps facing forward.
  • Rubber pads secure to floor to prevent forward movement.
  • Step-and-release pedal to move ladder.
  • Serrated steps and platform.
  • 800 lb. capacity.
  • Drop ships unassembled in five days from Toronto.
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
PLATFORM
W x D
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-9315 6 60" 102" 36 x 38" 800 lbs. 46 x 90" 162 $2,540 $2,437  ADD
SHIPS UNASSEMBLED
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Steps (Depth): 9 1/2"
  • Handrail Height: 42"
  • Unassembled (Shipping): 128 x 46 x 60" (L x W x H)
MATERIAL:
  • 16 gauge powder coated steel
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Complies with mobile ladder standards ANSI 14.7 and OSHA 1910.29.
  • CSA does not have standards for rolling ladders. 
    • CSA defaults to ANSI standards which these ladders meet.
REPLACEMENT CASTERS:
  • 5" Front, Swivel: H-1944-5CAST
  • 6" Rear, Rigid: H-1935-RCSTR
SPECIFICATIONSMETRICIMPERIAL
PLATFORM HEIGHT152 cm60"
OVERALL HEIGHT259 cm102"
PLATFORM W x D91 x 97 cm36 x 38"
LOAD CAPACITY363 kg800 lbs.
BASE W x D117 x 229 cm46 x 90"
WEIGHT73 kg162 lbs.
Add to Shopping List
10/27/2026 08:14:24 PM; CNWEB23