Pleated Air Filters

Keep air clean. Trap dust and particles in furnaces, air handlers and HVAC systems.
  • Pleated design for higher dust and particle capacity.
  • Moisture-resistant paperboard frame with diagonal supports. Wire reinforced for strength and rigidity.
  • Filter is 100% non-woven synthetic material.
  • MERV 8 – General purpose for homes and small offices.
  • MERV 10 – High-efficiency for hotels and large office buildings.
  • MERV 13 – Ultra-efficiency for labs, hospitals and data centers.

MERV 8

SOLD IN CASE QUANTITIES
MODEL
NO.
NOMINAL SIZE
W x H x D
MERV
RATING
QTY./
CASE
PRICE PER FILTER ADD TO
CART
12 36 60+
S-25646 12121" 8 12 $11.65 $11.20 $10.80  ADD
S-25635 12241" 11.95 11.50 11.10  ADD
S-24150 14201" 9.35 8.90 8.50  ADD
S-24151 14251" 10.25 9.85 9.45  ADD
S-24673 16161" 8 12 11.00 10.60 10.15  ADD
S-22965 16201" 8.90 8.50 8.10  ADD
S-22966 16251" 9.65 9.20 8.85  ADD
S-26430 18181" 12.00 11.60 11.15  ADD
S-26431 18201" 8 12 12.15 11.75 11.30  ADD
S-24674 18241" 12.35 11.95 11.50  ADD
S-22967 20201" 9.65 9.20 8.85  ADD
S-26432 20221" 12.60 12.15 11.75  ADD
S-26433 20241" 8 12 12.60 12.15 11.75  ADD
S-22968 20251" 10.80 10.40 10.00  ADD
S-24675 20301" 17.55 17.00 16.40  ADD
S-22969 24241" 11.35 10.95 10.50  ADD
S-24149 12242" 8 12 10.15 9.70 9.35  ADD
S-25636 14202" 12.25 11.90 11.50  ADD
S-23435 16162" 13.05 12.55 12.25  ADD
S-22959 16202" 9.70 9.35 8.90  ADD
S-24676 16242" 8 12 12.35 11.75 11.50  ADD
S-22960 16252" 11.10 10.65 10.25  ADD
S-26434 18182" 15.30 14.85 14.45  ADD
S-23436 18242" 11.65 11.20 10.80  ADD
S-22961 20202" 8 12 10.65 10.25 9.85  ADD
S-22962 20242" 12.00 11.55 11.15  ADD
S-22963 20252" 12.25 11.75 11.35  ADD
S-24677 20302" 8 6 20.75 20.00 19.50  ADD
S-22964 24242" 8 12 13.45 13.05 12.55  ADD

6 18 30+

S-26190 12244" 8 6 21.50 20.75 20.00  ADD
S-26191 16204" 22.00 21.00 20.50  ADD
S-25637 16254" 23.00 22.50 21.50  ADD
S-25638 20204" 22.75 22.00 21.00  ADD
S-26192 20244" 8 6 23.00 22.50 21.50  ADD
S-23437 20254" 23.50 22.75 22.00  ADD
S-23438 24244" 25.25 24.50 23.75  ADD

UL/C-UL Listed

MERV 10

SOLD IN CASE QUANTITIES
MODEL
NO.
NOMINAL SIZE
W x H x D
MERV
RATING
QTY./
CASE
PRICE PER FILTER ADD TO
CART
12 36 60+
S-26193 16202" 10 12 $10.85 $10.45 $10.05  ADD
S-26194 16252" 12.25 11.90 11.40  ADD
S-26195 20202" 12.35 11.95 11.50  ADD
S-26196 20252" 14.05 13.65 13.25  ADD
S-26197 24242" 15.25 14.80 14.40  ADD

UL/C-UL Listed

MERV 13

SOLD IN CASE QUANTITIES
MODEL
NO.
NOMINAL SIZE
W x H x D
MERV
RATING
QTY./
CASE
PRICE PER FILTER ADD TO
CART
12 36 60+
S-24678 16251" 13 12 $19.00 $18.25 $17.75  ADD
S-24152 20201" 17.75 17.00 16.25  ADD
S-24153 16202" 25.75 25.25 24.50  ADD
S-24154 16252" 28.75 28.25 27.25  ADD
S-24155 20202" 28.75 28.25 27.25  ADD
S-26198 20242" 31.50 31.00 30.25  ADD
S-24156 20252" 33.00 32.00 31.00  ADD
S-24157 24242" 35.75 35.00 34.25  ADD
  6 18 30+  
S-24679 24244" 13 6 56.75 55.50 54.00  ADD

UL/C-UL Listed
06/11/2026 08:12:18 PM; D CNWEB6