Kleenex® Ultra Paper Towels

Soft, thick, premium quality. Dry hands fast. 2-ply.
  • Use with Kimberly-Clark® Dispenser.

    Multi-Fold Towel
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-22790 Ultra Towels 8 x 9" 2,400 $110 $107 $104  ADD
DIMENSIONS:
  • Sheet Size (Actual): 8 x 9.4"
  • Folded 7.38 x 3.12" (W x L)
SPECIFICATIONS:
  • FSC certified
PACKAGING:
  • 150 towels per pack.
  • 16 packs per case.
MODEL NUMBER:
  • Kimberly-Clark®: 46321
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE20 x 23 cm8 x 9"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/17/2026 09:56:36 AM; CNWEB5