Bubble Quilt Film for Mini Pak'r™ - Large, 1 1⁄4 x 6 x 24"

Bubble quilt film for use with Mini Pak'r Air Cushion Machine.
  • 2x wider than standard large bubble quilt.
  • Perforated every 6" for easy tear off.
  • Requires Support Arm Kit.

    Mini Pak'r Air Cushioning
MODEL
NO.
SUGGESTED
USE
CUSHION
SIZE
MIL ROLL SIZE
W x L
ROLLS/
CTN.
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6+
S-19536 Wrapping,
Cushioning and
Interleaving
1 1/4 x 6 x 24" 1.2 29" x 640' 1 $172 $169 $163  ADD
DIMENSIONS:
  • Channel Width: .75 - .86"
  • Core (Length): 1/8 - 3/8" wider than roll
SIZE:
  • 80 Cubic feet/roll
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
COMPATIBILITY:
  • Only works with the H-1604 Mini Pak'r Air Cushion Machine and H-3933 Support Arm.
USAGE:  
  • Core has a chip inside that machine reads to determine the size of the bag and how much to inflate.  
  • Should be inflated to 2/3 full to absorb shock during shipping.
  • Pillows are not pre-filled with air, machine required.
QUANTITY:
  • Per Roll: 1,312
SPECIFICATIONSMETRICIMPERIAL
CUSHION SIZE3 x 15 x 61 cm1 1/4 x 6 x 24"
THICKNESS30 Microns1.2 mil
ROLL WIDTH x LENGTH74 cm x 195 M29" x 640'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/17/2026 10:09:15 AM; CNWEB3