2-Drum Spill Containment Drum Shed

Outdoor drum storage protects against harsh weather and costly spills.
  • Sturdy polyethylene construction resists chemicals and corrosion.
  • Fits up to two 55-gallon drums with attached pumps and funnels.
  • Space-saving rolltop doors provide full front or rear access. Lockable.
  • Non-skid, easy to clean removable grates.
  • Includes drain for emptying spills.
  • Meets EPA, SPCC and NPDES Regulations.
  • Optional Work Ramp sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6503 2-Drum Shed 60 x 37 x 73" 2,000 58 Gal. 210 $2,353 $2,284  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Inside: 51 x 30 x 52" (L x W x H)
  • Fork Pockets: 8 1/2 x 3 3/4" (W x H)
  • Distance Between Holes: 6 7/8"
  • Drain Plug: 3/4"
MATERIAL:
  • HDPE (High Density Polyethylene)
COMPATIBILITY:
  • Can be used with forklifts, not pallet trucks.
  • Steel Padlocks: 
USAGE:
  • Both sides cannot be open at the same time.
SPECIFICATIONS:
  • Meets SPCC and NPDES regulations.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H152 x 94 x 185 cm60 x 37 x 73"
LOAD CAPACITY907 kg2,000 lbs.
SUMP CAPACITY219 L58 gal.
WEIGHT95 kg210 lbs.
PARTS:
  • H-4435-PLUG Drain Plug for IBC Spill Containment Pallet - 1"
  • H-4438 Grate for Spill Containment - 48 x 23"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 05:23:11 AM; CNWEB5