Shrinkfast™ Heat Gun #200

Easily shrink film on skids and machinery.
  • 90° rotating heat guard nozzle, double trigger, automatic shutoff.
  • Covers up to 18" in a single pass.
  • Propane powered with adjustable heat settings.
  • Powerful but lightweight.
  • Portable - Use indoors or out.
  • Includes 25' hose, pressure gauge, UL guard, wrench and plastic carrying case.
  • 4' and 6' Extensions available for hard to reach areas.
  • C-UL Listed.

    Shrinkfast® Heat Gun #998
C-UL Listed
MODEL
NO.
DESCRIPTION WT.
(LBS.)
HEAT CAPACITY
(BTU)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-6098 #200 Heat Gun (formerly #998) 2 136,000 - 212,000 $1,012  ADD
TEMPERATURE:
  • 0 cm (0"): 1760° C (3200° F)
  • 15.25 cm (6"): 604° C (1120° F)
  • 30.5 cm (12"): 343° C (650° F)
FEATURES:
  • No wattage or voltage.
  • Powered by standard (vapor style) propane tank purchased and refilled at most hardware stores.
  • Regulator is factory set & locked for safety reasons.
    • To adjust, refer to operating manual.
APPLICATION:
  • Will not create an airtight seal.
SPECIFICATIONS:
  • BTU's:
    • At 22 PSI: 172,500 
    • At 30 PSI: 212,000
SPECIFICATIONSMETRICIMPERIAL
WEIGHT1 kg2 lbs.
ACCESSORIES:
  • H-1302 4' Extension for Shrinkfast™ #200 Heat Gun
  • H-1303 6' Extension for Shrinkfast™ #200 Heat Gun
PARTS:
  • H-950-190330 O-Ring for Shrinkfast™ #998 Heat Gun - 1 11/16"
  • H-950-31 Button for Shrinkfast™ #998 Heat Gun
  • H-950-35 Button Spring for Shrinkfast™ #998 Heat Gun
  • H-950-37A Regulator Assembly for Shrinkfast™ Heat Guns
  • H-950-43A UL Guard for Shrinkfast™ #998 Heat Gun
  • H-950-998LH Left Handle for Shrinkfast™ #998 Heat Gun
  • H-950-998RH Right Handle for Shrinkfast™ #998 Heat Gun
  • H-950-ASSEMB Hose Assembly for Shrinkfast™ Heat Gun - 25'
  • H-950-CMBSTR Combustor for Shrinkfast™ #998 Heat Gun
  • H-950-FLAME Flame Holder for Shrinkfast™ #998 Heat Gun
  • H-950-PLUG Spark Plug for Shrinkfast™ #998 Heat Gun
  • H-950-SOCKET Socket for Shrinkfast™ #998 Heat Gun
  • H-950-TRIG Igniter Assembly for Shrinkfast™ Heat Gun
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 05:19:08 PM; CNWEB5