IBC Spill Containment Pallet

Captures leaks and spills from IBC tanks.
  • Platform supports up to two 50" square IBC tanks stacked vertically.
  • Includes drain and integrated pail holder.
  • Easy to handle with forklift.
  • Non-skid, easy-to-clean removable grates.
  • Chemical, corrosion-resistant polyethylene.
  • Meets EPA, SPCC and NPDES regulations.
  • IBC Tanks sold separately.

    IBC Spill Containment Pallet
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-4435 2 IBC w/ Drain 80 x 73 x 30" 8,000 385 Gal. 293 $2,498 $2,360  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 79 x 72 1/2 x 29 1/2"
  • Without Pail Holder: 72 1/2 x 72 1/2 x 29 1/2"
  • Pail Holder: 13 1/2 x 13 1/2 x 18"
  • Fork Pockets: 4 x 8" (H x W)
  • Distance Between Forks: 30"
  • Drain Plug: 3/4"
MATERIAL:
  • HDPE (High Density Polyethylene)
COMPATIBILITY:
  • For Forklift use only.
INSTRUCTIONS:
  • Do not move pallet with an IBC Tank on it.
SPECIFICATIONS:
  • Meets EPA 40 CFR 264.175
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H203 x 185 x 76 cm80 x 73 x 30"
LOAD CAPACITY3,629 kg8,000 lbs.
SUMP CAPACITY1457 L385 gal.
WEIGHT133 kg293 lbs.
ACCESSORIES: PARTS:
  • H-4435-PLUG Drain Plug for IBC Spill Containment Pallet - 1"
  • H-4438 Grate for Spill Containment - 48 x 23"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 05:23:43 AM; CNWEB23