Uline Top Gun Tape Dispenser - 3"

Truly the "Cadillac" of tape dispensers.
  • More than 1/2 lb. lighter than ordinary dispensers.
  • Side loading makes changing rolls quick and easy.
  • Adjustable brake provides the tension you need.
  • Handles are specially designed with extra comfortable grips.
  • Works with 3" tape only.
  • Replacement Blades available.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 2 6 10+
H-145 3" Top Gun $43 $38 $31 $27  ADD
DIMENSIONS:
  • Core: 3"
  • Maximum Roll Diameter: 5 3/4"
MATERIAL:
  • Roller: Natural Rubber
COMPATIBILITY:
  • Recommended for PVC, polyester and polypropylene tape.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION8 cm3"
PARTS:
  • H-145B Replacement Blades for 3" Uline Tape Dispensers
  • H-145WB Wipe-Down Blade for Uline Top Gun Tape Dispenser
  • H-150TK Tensioner Knob for Tape Dispenser
  • H-324-210325 Support Bracket Screw for Uline Hand-Held Tape Dispensers
  • H-596-SPRCAP Spring Cap for Uline Side Loader Tape Dispensers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 08:01:48 PM; CNWEB5