Glamour Bubble Mailers - 11 x 13 3⁄4", Black

Your customers will open this mailer. Style and protection all in one.
  • Flashy metallic on the outside.
  • Protective 3/16" bubble on the inside.
  • Self-seal closure.
  • Long-side opening.

Information Option is unavailable; the next option is selected
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5+
S-7787BL 11 x 13 3/4" 10 1/2 x 12 3/4" Letters/Photos 48 $120 per case any qty.  ADD
Long-side opening
FEATURES: 
  • Moisture, tear and puncture resistant. 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L28 x 35 cm 11 x 13 3/4"
USABLE W x L27 x 32 cm 10 1/2 x 12 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 11:04:52 PM; CNWEB4