C-Channel Magnetic Warehouse Card Holders - 3 1⁄8 x 8"

Easily relocate labels when you move inventory.
  • 100% magnetic material ensures holders won't slide or fall off.
  • Use for neat and easy marking of racking, file cabinets or shelves.
  • Precut insert cards included.
  • Replacement Insert Cards available.
MODEL
NO.
OVERALL
SIZE
INSERT CARD
DIMS
THICKNESS COLOR QTY./
BOX
LBS./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 5+
S-7694 3 1/8 x 8" 3 x 8" .06" Black 25 13 $93 $90 $82  ADD
SPECIFICATIONS:
  • Maximum Magnetic Pull: 23 lbs
MATERIAL:
  • Insert Cards: Paper
  • Ferrite magnet
STYLE:
  • Included cards are individually cut, not on sheets.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 20 cm3 1/8 x 8"
INSERT CARD DIMS8 x 20 cm3 x 8"
THICKNESS2 mm.06"
WEIGHT/CARTON6 kg13 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 02:56:52 PM; CNWEB23