Magnetic Vinyl Envelopes - 8 12 x 11"

Position on racking or machinery. Easy to move from bay to bay.
  • 2 magnetic strips keep envelopes secure.
  • Works well with barcode systems.
  • Durable non-rip seams.
  • Will not scratch racking.
  • Tough 8 mil vinyl with short-side opening.
  • Insert Cards sold separately.
MODEL
NO.
USABLE SIZE QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-7149 1/2 x 11" 50 $148 $143 $138  ADD
DIMENSIONS:
  • Outside: 8 7/8 x 11 3/8" (H x W)
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: -23° to 66° C (-10° to 150° F)
SPECIFICATIONSMETRICIMPERIAL
USABLE SIZE22 x 28 cm8 1/2 x 11"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 03:11:58 PM; CNWEB23