C-Channel Magnetic Warehouse Card Holders - 1 78 x 6"

Easily relocate labels when you move inventory.
  • 100% magnetic material ensures holders won't slide or fall off.
  • Use for neat and easy marking of racking, file cabinets or shelves.
  • Precut insert cards included.
  • Replacement Insert Cards available.
MODEL
NO.
OVERALL
SIZE
INSERT CARD
DIMS
THICKNESS COLOR QTY./
BOX
LBS./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 5+
S-6420 7/8 x 6" 5/8 x 6" .06" Black 25 6 $50 $47 $43  ADD
SPECIFICATIONS:
  • Maximum Magnetic Pull: 11.5 lbs
MATERIAL:
  • Insert Cards: Paper
  • Ferrite magnet
STYLE:
  • Included cards are individually cut, not on sheets.
SPECIFICATIONSMETRICIMPERIAL
SIZE4 x 15 cm1 7/8 x 6"
INSERT CARD DIMS4 x 15 cm1 5/8 x 6"
THICKNESS2 mm.06"
WEIGHT/CARTON2.7 kg6 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/23/2026 04:00:06 AM; CNWEB25