Magnetic Vinyl Envelopes - 5 x 3"

Position on racking or machinery. Easy to move from bay to bay.
  • 2 magnetic strips keep envelopes secure.
  • Works well with barcode systems.
  • Durable non-rip seams.
  • Will not scratch racking.
  • Tough 8 mil vinyl with long-side opening.
  • Insert Cards sold separately.
MODEL
NO.
USABLE SIZE QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-6381 5 x 3" 50 $79 $73 $71  ADD
DIMENSIONS:
  • Outside: 5 3/8 x 3 3/8"
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: -23° to 66° C (-10° to 150° F)
SPECIFICATIONSMETRICIMPERIAL
USABLE SIZE13 x 8 cm5 x 3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/17/2026 11:27:15 AM; CNWEB23