Magnetic Vinyl Envelopes - 3 x 8"

Position on racking or machinery. Easy to move from bay to bay.
  • 2 magnetic strips keep envelopes secure.
  • Works well with barcode systems.
  • Durable non-rip seams.
  • Will not scratch racking.
  • Tough 8 mil vinyl with short-side opening.
  • Insert Cards sold separately.
MODEL
NO.
USABLE SIZE QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-6380 3 x 8" 50 $92 $88 $83  ADD
DIMENSIONS:
  • Outside: 3 3/8 x 8 1/2"
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: -23° to 66° C (-10° to 150° F)
SPECIFICATIONSMETRICIMPERIAL
USABLE SIZE8 x 20 cm3 x 8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 02:56:44 PM; CNWEB23