Newsprint Sheets - 24 x 36"

GRADE "A"

A clean low-cost alternative for void fill, wrapping lightweight items or using as interleaving.
  • Newsprint sheets are securely packaged in boxes.
MODEL
NO.
SHEET SIZE BASIS
WEIGHT
SHEETS/
BUNDLE
LBS./
BNDL.
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 5 10+
S-638 24 x 36" 30 lb. 800 50 $78 $75 $72  ADD
THICKNESS:
  • .003 caliper
PACKAGING:
  • Shipped flat in box.
MATERIAL:
  • Recycled Content: 0%
COLOR:
  • May vary between off-white and light gray.
USAGE:
  • Not intended for use in a printer.
SPECIFICATIONS:
  • Not acid free.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE61 x 91 cm24 x 36"
BASIS WEIGHT44 GSM30 lb.
WEIGHT/BUNDLE23 kg50 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/08/2026 03:54:35 AM; CNWEB23