Uline Laser Labels - White, 4 x 2 12"

Create your own mailing or inventory labels.
  • Heat resistant adhesive reduces jamming in your laser or inkjet printer.
  • High quality white laser labels - Will work in laser and inkjet printers.
  • Easy to format Microsoft Word and PDF templates.
  • Labels have round corners.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 3 5+
S-5043 4 x 1/2" 8 800 $43 $42 $39 $36  ADD
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
TEMPERATURE:
  • Application: Above 0° C (32° F)
  • Performance: -20° to 120° C (-4° to 248° F)
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT10 x 6 cm4 x 2 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 12:25:03 PM; CNWEB23