Press-On Vinyl Envelopes - 4 x 4"

ADHESIVE BACK

Display inventory tags, job tickets and warranty cards.
  • Guaranteed non-rip seams.
  • Adheres to any smooth surface.
  • Tough 8 mil vinyl.
  • Suitable for use with barcode scanners.
  • Insert Cards sold separately.
SHORT SIDE OPENING
MODEL
NO.
USABLE SIZE SUGGESTED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 20 60+
S-5003 4 x 4" Comp. Disks 50 $47 $45 $42 $39  ADD
DIMENSIONS:
  • Outside: 4 3/8 x 4 3/8"
MATERIAL:
  • 100% Virgin vinyl
  • Adhesive: Acrylic
    • Full back adhesive.
    • 24 hours before set.
TEMPERATURE:
  • Application: 3° - 35° C (38° - 95° F)
  • Performance: 5° - 40° C (41° - 104° F)
SPECIFICATIONS:
  • RoHS compliant
SPECIFICATIONSMETRICIMPERIAL
USABLE SIZE10 x 10 cm4 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 11:15:48 PM; CNWEB25