24 x 20 x 46" 51 ECT Double Wall Wardrobe Box Kit

Move your clothes straight from one closet to another with our wardrobe boxes.
  • Clothes hang on 24" bar (included).
  • 51 ECT Double Wall box.
  • Additional Wardrobe Bars available.
STANDARD WARDROBE – 51 ECT DOUBLE WALL
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE
DIMENSIONS
L x W x H
HOLDS
CU. FT.
BUNDLE/
BALE QTY.
PRICE PER BOX IN STOCK
SHIPS TODAY
5 10 30 250 500 1,000+
S-4750 242046" 12.8 5 / 80 $33.15 $32.55 $29.50 $26.45 $24.00 $21.30  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • B/C flute 
  • Bar: Steel
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
CAPACITY: 
  • Bar: 150 lbs
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT61 x 51 x 117 cm24 x 20 x 46"
HOLDS0.4 cu. M12.8 cu. ft.
PARTS:
  • S-4750B Additional Wardrobe Bars - 24"
  • S-4750BOX Replacement 24 x 20 x 46" 51 ECT Double Wall Wardrobe Box
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/08/2026 03:54:10 AM; CNWEB25