Tall Tote Bin Stacking Pads - 38 1⁄8 x 17 3⁄8"

18" deep stacking pads.
  • Easily place into the top of the tote bin to create a flat surface to stack additional tote bins.
  • Fold pad at score lines to create a tri-fold.
SOLD IN CARTONS OF 10
MODEL
NO.
FOR USE WITH
BIN SIZE
LBS./
CTN.
PRICE PER PAD IN STOCK
SHIPS TODAY
10+
S-3898 16 x 18 x 12" 12 $4.50  ADD
DIMENSIONS:
  • Scored at 11 3/8" and 26 9/16".
MATERIAL:
  • BC flute
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
FOR USE WITH BIN SIZE41 x 46 x 30 cm16 x 18 x 12"
WEIGHT/CARTON5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/08/2026 06:01:41 PM; CNWEB25