T-Shirt Bags - "Thank You" Script, 12 x 7 x 22", .5 Mil

HIGH DENSITY

Economical choice to hold books, groceries
and T-shirts.
  • Strong, high-density gusseted bag resists punctures and tears.
  • Large handles for easy carrying.
  • Reusable.

    *Free Offer
    FREE H-614 or H-1306 Bag Stand with $250+ order of 12" or Wider T-Shirt Bags.
    For H-614, use sale code SP433 at checkout.
    For H-1306, use sale code SP432 at checkout.
MODEL
NO.
DESCRIPTION SIZE
W x D x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-3632 "Thank You" Script 12 x 7 x 22" .5 1,000 12 $57 per carton  ADD
DIMENSIONS:
  • Length in the chart includes handles.
  • Usable: 12 x 7 x 15"
  • This is a "Standard" size grocery bag.
COMPATIBILITY:
  • H-614 or H-1306 Bag Stands 
    • Bags have hanging slits on handles and a center hang tab. 
    • H-614:
      • Hanging slits on bags hang on the arms. 
      • Center hang tab on bags hangs on center hook of stand. 
    • H-1306: 
      • Hanging slits on bags hang on the arms. 
      • Cannot use center tab.
CAPACITY:
  • Approximately 15 lbs
APPEARANCE:
  • Not opaque
  • Suffocation warning printed on this bag.
  • Print on only 1 side of the bag.
MATERIAL:
  • HDPE (High Density Polyethylene)
  • RIC (Resin Identification Code): #2
  • Recycled Content: 0%
SPECIFICATIONS:
  • FDA Compliant
PACKAGING:
  • Packed as groups of 50 bags. (20 groups per 1,000)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x L30 x 18 x 56 cm12 x 7 x 22"
THICKNESS13 Microns.5 mil
WEIGHT/CARTON5 kg12 lbs.
ACCESSORIES:
  • H-1306 Bag Stand - 13 x 13 x 19 7/8"
  • H-614 Bag Stand - 13 x 13 x 15"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/05/2026 04:19:40 AM; CNWEB5