Press-On Vinyl Envelopes - 3 x 5"

ADHESIVE BACK

Display inventory tags, job tickets and warranty cards.
  • Guaranteed non-rip seams.
  • Adheres to any smooth surface.
  • Tough 8 mil vinyl.
  • Suitable for use with barcode scanners.
  • Insert Cards sold separately.
SHORT SIDE OPENING
MODEL
NO.
USABLE SIZE SUGGESTED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 20 60+
S-2956 3 x 5" Index Cards 50 $29 per carton any quantity  ADD
DIMENSIONS:
  • Outside: 3 3/8 x 5 3/8"
MATERIAL:
  • 100% Virgin vinyl
  • Adhesive: Acrylic
    • Full back adhesive.
    • 24 hours before set.
TEMPERATURE:
  • Application: 3° - 35° C (38° - 95° F)
  • Performance: 5° - 40° C (41° - 104° F)
SPECIFICATIONS:
  • RoHS compliant
SPECIFICATIONSMETRICIMPERIAL
USABLE SIZE8 x 13 cm3 x 5"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/17/2026 11:27:14 AM; CNWEB25